Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-PURPOSE RESPIRATOR 11" x11" x5"

  • Mfr # A-B100320

  • Zoro # G501735606


product price: $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B100320
Zoro #
G501735606
UPC #
80971151061
Country of Origin
China

Description

MULTI-PURPOSE RESPIRATOR, Notes 2: Long-life cartridges are approved to the NIOSH P100 Class, so they are at least 99.97% efficient, Notes 2: against oil- and non-oil based contaminants, and are oil-proof so they have no time use limitation., Notes 3: The cartridges are also NIOSH Approved against Chlorine, Hydrogen Chloride, Hydrogen Sulfide, and, Notes 3: Organic Vapors., Notes 4: The included hygiene cover helps keep dirt out of mask when not in use and helps keep shape of seal, Notes 4: intact., Notes 9: This face piece is only compatible with B100325 replacement cartridges. No other cartridges are, Notes 9: certified to be fitted with this mask., Notes 5: Headband swivels on hinges for improved comfort and fit., Notes 6: Two-piece neck strap for easier donning/doffing., Notes 8: Latex-free, Notes 7: This respirator is certified by NIOSH with P100/OV/CL/SD/HC respirator approvals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.