Zoro Homepage

NGK Spark Plug, Individually Boxed 0" x0" x0"

  • Mfr # A-B1CR7EKB

  • Zoro # G701294354


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CR7EKB
Zoro #
G701294354
UPC #
-
Country of Origin
Japan

Description

NGK Spark Plug, Individually Boxed, Size: 5/8" (16mm) Hex, Material: Nickel, Thread Size: 10 mm, Type: Standard, Dim A (1): [Terminal Type] Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.