Zoro Homepage

NGK Spark Plug, Individually Boxed 5" x3.5" x1.5"

  • Mfr # A-B1BMR2ASD

  • Zoro # G001294184


product price: $2.95
/ea
Sold in multiples of 10 for $29.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1BMR2ASD
Zoro #
G001294184
UPC #
8729504016
Country of Origin
Japan

Description

NGK Spark Plug, Individually Boxed, Notes: Trivalent metal plating provides superior anti-corrosion and anti-seizing properties, Notes 2: Corrugated ribs prevent flashover, Notes 3: Pure alumina silicate ceramic insulator, provides superior strength and better heat transfer, Notes 4: Copper core aids in heat removal, Notes 5: Triple seals prevent leakage, Thread Size: 14mm, Dim A (1): [Thread Pitch] 1.25mm, Dim B (2): [Seat Type] Gasket, Dim C (3): [Hex Size] 3/4" (9mm), Dim D (4): [Terminal Type] Solid, Material: Nickel, Type: Standard, Dim E (5): [Torque Specs] Cast Iron: 18-25.3 lb. ft. Aluminum: 18-21.6 lb. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.