Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NGK Spark Plug, Individually Boxed 5" x3.5" x2"

  • Mfr # A-B1BPMR7Y

  • Zoro # G901294215


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1BPMR7Y
Zoro #
G901294215
UPC #
8729501606
Country of Origin
Japan

Description

NGK Spark Plug, Individually Boxed, Notes 2: Trivalent metal plating provides superior anti-corrosion and anti-seizing properties, Notes 3: Corrugated ribs prevent flashover, Notes 4: Pure alumina silicate ceramic insulator, provides superior strength and better heat transfer, Notes 5: Copper core aids in heat removal, Notes 6: Triple seals prevent leakage, Thread Size: 14mm, Dim A (1): [Thread Pitch] 1.25mm, Dim B (2): [Seat Type] Gasket, Dim C (3): [Hex Size] 3/4" (19mm), Dim D (4): [Terminal Type] Solid, Dim E (5): [Torque Specs] Cast Iron: 18-25.3 lb. ft. Aluminum: 18-21.6 lb. ft., Material: Nickel, Type: V-Cut, Notes: NGK V-Power plugs feature a unique v-cut in the center electrode that directs the spark to the edge, Notes: of the electrode, helping the spark develop more rapidly, increasing ignitability and reducing, Notes: quenching.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.