Zoro Homepage

NGK Spark Plug, Individually Boxed NGK5246 3" x5" x2"

  • Mfr # A-B1CMR4H

  • Zoro # G401294241


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CMR4H
Zoro #
G401294241
UPC #
80971151681
Country of Origin
United States

Description

NGK Spark Plug, Individually Boxed NGK5246, Notes: NGK standard plugs are constructed for longer life and optimum performance., Notes 2: Trivalent metal plating provides superior anti-corrosion and anti-seizing properties, Notes 3: Corrugated ribs prevent flashover, Notes 4: Pure alumina silicate ceramic insulator, provides superior strength and better heat transfer, Notes 5: Copper core aids in heat removal, Notes 9: Fits Stihl Replaces Bosch USR7AC to fit 4 Stroke., Notes 8: NGK CMR4H Spark Plug, Notes 6: Triple seals prevent leakage, Dim A (1): [Thread Pitch] 1.25mm, Dim B (2): [Seat Type] Gasket, Dim C (3): [Hex Size] 13/16" (21mm), Dim D (4): [Torque Specs] Cast Iron: 18-25.3 lb. ft. Aluminum: 18-21.6 lb. ft., Material: Nickel, Thread Size: 14mm, Type: Standard, Quantity: 10, Replaces: Bosch USR7AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.