Zoro Homepage

Oil Filter 3.1" x3.1" x3"

  • Mfr # A-B1OF285

  • Zoro # G501711204


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1OF285
Zoro #
G501711204
UPC #
3856805011
Country of Origin
United States

Description

Oil Filter, Thread Size: 3/4"-16, Micron: 30, Notes 2: Tecumseh OHV 115 - 170, TVT691, OV and VTX., Notes 3: Kawasaki 15 - 19 HP FB460V, FC420V, FC540V, FD501D and FD590V., Notes 4: Kohler CH18 - 25, CV18 - 25., Anti-Drain: Yes, Height: 2.66", Relief Pressure: 10 - 20 PSI, Outside Diameter: 2.921", Notes: Briggs & Stratton small version filter for 12 - 25 HP Vanguard engines, pressure lubrication engines, Notes: .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.