Zoro Homepage

Oil Filter 3.1" x3.1" x3"

  • Mfr # A-B1OF286

  • Zoro # G901711347


product price: $8.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1OF286
Zoro #
G901711347
UPC #
3856805009
Country of Origin
United States

Description

Oil Filter, Anti-Drain: Yes, Height: 2.66", Micron: 20, Outside Diameter: 2.96", Relief Pressure: 10 - 20 PSI, Thread Size: 3/4"-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.