Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter 3.17" x2.75" x2.75"

  • Mfr # A-B1OF243

  • Zoro # G601711517


product price: $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1OF243
Zoro #
G601711517
UPC #
3856805005
Country of Origin
United States

Description

Oil Filter, Anti-Drain: Yes, Height: 2.90", Micron: 20, Outside Diameter: 2.67", Relief Pressure: 11 - 17 PSI, Thread Size: 3/4"-16, Notes: Fits most Kawasaki engines including 14 - 19 HP models FH381-721V, FH601-770D, FJ180V and FX751-1000, Notes: V; Onan 12-1/2, 14 and 17 HP engines, model E125V; Cub Cadet 1500 series with 15 - 19 HP Kawasaki, Notes: en gines;, Notes 2: Fits John Deere 112L, LX172 and LX176 with Kawasaki engines and front mount F510; Robin models EH18V, Notes 2: , EH64 and EH65; Tecumseh OHV15 specs 204003, 204005, 204010, 204010, 204013 and OHV16 spec, Notes 2: 204205A; Snapper, Toro and Woods with Kawasaki engines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.