Zoro Homepage

Oil Filter 3.72" x3.15" x3.12"

  • Mfr # A-B1OF280

  • Zoro # G201711504


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1OF280
Zoro #
G201711504
UPC #
3856805003
Country of Origin
United States

Description

Oil Filter, Notes: Fits Briggs & Stratton Vanguard pressure lubrication models 260700, 261700 and 290700., Notes 2: Fits Kohler KT and Magnum engines., Notes 3: Kohler models KT17 - 19 series II, M18 - 20, MV16 - 20, CH11 - 25, CV11 - 22 Pro Series, K582., Notes 4: Toro and Woods with Kohler engines., Anti-Drain: Yes, Height: 3.40", Micron: 20, Outside Diameter: 2.96", Relief Pressure: 10 - 20 PSI, Thread Size: 3/4"-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.