Zoro Homepage

Oil Filter 4" x4" x4"

  • Mfr # A-B1VPD5108

  • Zoro # G601711418


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1VPD5108
Zoro #
G601711418
UPC #
80971133861
Country of Origin
United Kingdom

Description

Oil Filter, Relief Pressure: 12.47 PSI, Anti-Drain: Yes, Thread Size: 3/4"-16 UNF-2B, Outside Diameter: 3.68", Height: 3.4", Micron: 30, Notes: Fits most Kubota L series models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.