Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter 5" x3" x3"

  • Mfr # A-B1VPD5136

  • Zoro # G901711217


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1VPD5136
Zoro #
G901711217
UPC #
80971133866
Country of Origin
United Kingdom

Description

Oil Filter, Relief Pressure: 29 PSI, Anti-Drain: Yes, Thread Size: 3/4" x 16, Outside Diameter: 2.99", Height: 4.80", Micron: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.