Zoro Homepage

Primary Wire, 10 AWG, Black

  • Mfr # A-B126A10

  • Zoro # G601706025


product price: $10.19
/ea

Key Features

Wire Size
10 AWG
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Length
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B126A10
Zoro #
G601706025
UPC #
80971150022
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
8 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black

Description

Coil Pack Primary Wire, 8', 10 Ga. (BLK),

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.