Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, 18 AWG, White

  • Mfr # A-B126A18

  • Zoro # G001706038


product price: $7.39
/ea

Key Features

Wire Size
18 AWG
Number of Conductors
1C
Wire Color
White
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B126A18
Zoro #
G001706038
UPC #
80971150024
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
40 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
White
Jacket Color
White

Description

Coil Pack Primary Wire, 40', 18 Ga. (WHT),

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.