Zoro Homepage

Primary Wire, 18 AWG, White

  • Mfr # A-B126A418

  • Zoro # G001270553


product price: $18.15
/ea

Key Features

Wire Size
18 AWG
Number of Conductors
1C
Wire Color
White
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B126A418
Zoro #
G001270553
UPC #
80971149205
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
100 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
White
Jacket Color
White

Description

Primary Wire, 100', 18 Ga. (WHT),

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.