PRO GRIP Ratchet Tie Down, Standard Duty, 16' x 1", Sure Grip Ratchet, w/ Hooks 3.25" x2.75" x13.13"

  • Mfr # A-B1312600

  • Zoro # G001709916


product price:  $15.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-B1312600
Zoro #
G001709916
UPC #
80971108740
Country of Origin
United States

Description

PRO GRIP Ratchet Tie Down, Standard Duty, 16' x 1", Sure Grip Ratchet, w/ Hooks, Web Notes: Standard duty ratchet features engineered stitching combined with nylon or polyester webbing provide, Web Notes: the industry standard in ratchet tie downs. Designed to provide miles of safe transport. SureGrip, : 16' x 1" with hook, 1,500# break strength, 400# working load., Capacity: 1500 lbs. break strength; 400 lbs working load