Zoro Homepage

RIGGING-FIXED EYE SLING-TENEX-3/4"X12' 3.2" x8.25" x12.5"

  • Mfr # A-B1T3412SL

  • Zoro # G701270341


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1T3412SL
Zoro #
G701270341
UPC #
3021308919
Country of Origin
United States

Description

RIGGING-FIXED EYE SLING-TENEX-3/4"X12', Notes: TreeRig slings are everything that you expect from Samson: strong and tough. The Tenex version is, Notes: designed for strength and better conformity to any surface. The Stable Braid is low-stretch and, Notes: abrasion resistant, while still maintaining high strength., Construction: Tenex, Diameter: 3/4", Choker Capacity: 5000 lbs, Length: 12', Eye Size: 6"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.