Zoro Homepage

ROLLER-DECK, 3X3.5, SMOOTH, PLASTIC-BLACK 4" x3" x3"

  • Mfr # A-B1WL43

  • Zoro # G801714363


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1WL43
Zoro #
G801714363
UPC #
80971112489
Country of Origin
United States

Description

ROLLER-DECK, 3X3.5, SMOOTH,PLASTIC-BLACK, Center Hole: 1/2", Hub: 3-1/2", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: None, Style: Deck Roller, Wheel Color: Black, Notes: Fits 300, 400 and 500 series models with 36", 42" and 48" cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.