Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X600' 0" x0" x0"

  • Mfr # A-B121143L600

  • Zoro # G001711193


product price: $752.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B121143L600
Zoro #
G001711193
UPC #
80971151668
Country of Origin
Canada

Description

ROPE,AB-DOUBLE POLYESTER BULL, 9/16"X600', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 11.3 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 9/16" (14.3mm), Milks: Yes, Spliceable: Yes, Tensile: 13,300 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.