ROPE-PROMASTER-5/8"X150', 3 STRAND 18.5" x13" x6.5"

  • Mfr # A-B1PM58150PB

  • Zoro # G101710935


product price: $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1PM58150PB
Zoro #
G101710935
UPC #
3021333609
Country of Origin
United States

Description

ROPE-PROMASTER-5/8"X150', 3 STRAND, Notes: Pro-Master is a tough, durable, 3-strand rigging rope. It remains firm, round, and flexible with, Notes: use. It has a soft hand with excellent lock-grip and knot-holding capabilities., Features: Excellent knot-holding; Remains firm and round even with use; Soft hand; Excellent lock-grip holding, Features: capability; Excellent abrasion resistance; High strength-to-weight ratio; Minimal UV degradation;, Features: Class 1 3-Strand splice, Construction: 3-Strand, Core: Poly Blend, Diameter: 5/8" (16mm), Length: 150', Package: Polybag, Spliceable: Yes, Tensile: 7700 lbs., Weight Per 100': 9.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.