Zoro Homepage

SADDLE-COUGAR-MODULAR-M 25" x12" x10"

  • Mfr # A-B1AB0801085M

  • Zoro # G601716116


product price: $564.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB0801085M
Zoro #
G601716116
UPC #
80971146740
Country of Origin
United States

Description

SADDLE-COUGAR-MODULAR-M, Size: Medium (34"-40"), Notes: Extra wide 7" memory foam back reduces pressure points, wicks away moisture and does not retain heat, Notes: for cool comfort, Notes 3: Replaceable sewn webbing suspension bridge features two rubber bumpers and can be used with forged, Notes 3: aluminum rings, Notes 6: Leg straps feature secure, quick-connect buckles for ease of use, Notes 7: 4" wide memory foam leg pads for comfort, Notes 2: Fixed position, angled side dee rings allow you to snap in with one hand, Notes 4: Dees for attachment of ditty bag or first aid kit, Notes 5: Spaces at back for attachment of carabiners to hold additional accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.