Zoro Homepage

SADDLE-COUGAR-MODULAR-S 15.5" x13" x8"

  • Mfr # A-B1AB0801085S

  • Zoro # G901716199


product price: $564.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB0801085S
Zoro #
G901716199
UPC #
80971146441
Country of Origin
United States

Description

SADDLE-COUGAR-MODULAR-S, Size: Small (30"-34"), Notes: This lightweight saddle offers the perfect combination of comfortable memory foam, adjustability and, Notes: thoughtful design, Notes 2: The 4" wide leg pads and extra wide 7" back are constructed from memory foam that conforms to the, Notes 2: legs and back, reduces pressure points, wicks away moisture and does not retain heat for cool,, Notes 2: comfortable performance., Notes 3: The back features an additional layer of memory foam for added comfort. Leg straps and straps, Notes 3: attached to bridge are adjustable to provide a comfortable fit and feature secure, quick-connect, Notes 3: buckles for ease of use., Notes 4: The rope bridge is compatible with rope style micro pulleys and features four rubber bumpers. The, Notes 4: fixed position side dee rings feature a two-bar design and offer easy access so that you can snap in, Notes 4: with just one hand., Notes 5: Design includes a training/rescue belay loop on the back. There are three dees located on the bottom, Notes 5: of the waist back for attachment of our ditty bag. This saddle has been tested to meet or exceed, Notes 5: ANSI #A10.14 criteria. Not intended for fall arrest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.