Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SADDLE-WEAVER-NYLON STRAP-W/SNAP-1"X15 5.95" x5.65" x1.35"

  • Mfr # A-B1AB0898211

  • Zoro # G801716107


product price: $13.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB0898211
Zoro #
G801716107
UPC #
80971106956
Country of Origin
United States

Description

SADDLE-WEAVER-NYLON STRAP-W/SNAP-1"X15, Size: 1" x 15" with snap, Notes: Nylon straps with a half twist help keep equipment hanging straight. Constructed of double, Notes: box-stitched nylon webbing with heat-sealed ends to prevent fraying., Notes 2: Welded nickel plated rings are 2" in diameter, non-rust manganese bronze 225 snaps are 4-1/4" long,, Notes 2: and chrome brass 200 snaps are 3-1/2" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.