Zoro Homepage

Set Screw Assortment (200 pieces) 9" x5" x2"

  • Mfr # A-B1SB10

  • Zoro # G401769923


product price: $28.75
/ea

Key Features

System of Measurement
Inch
Number of Pieces
200
Number of Sizes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB10
Zoro #
G401769923
UPC #
80971103263
Country of Origin
United States

Dimensions

Number of Sizes
2

Details

Item
Set Screw Assortment
System of Measurement
Inch
Number of Pieces
200

Description

Set Screw Assortment (200 pieces),

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.