Zoro Homepage

Starter Cable Wire, 25' 12" x12" x4"

  • Mfr # A-B1SB1961

  • Zoro # G201650919


product price: $67.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB1961
Zoro #
G201650919
UPC #
-
Country of Origin
United States

Description

Starter Cable Wire, 25', Notes: Six gauge starter cable wire w/ full gauge copper conductor. Tough, high temperature PVC insulation, Notes: for use at 60 volts or less. Meets SAE J1127 specifications. Temperature rated to 80ø C (176ø F)., Notes: RoHS compliant., Color: Black, Gauge: 6, Length: 25' Reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.