Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire-AT 489 Trd, 25x9x12 0" x0" x0"

  • Mfr # A-B1AT806

  • Zoro # G401530417


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AT806
Zoro #
G401530417
UPC #
3325993769
Country of Origin
United States

Description

Tire-AT 489 Trd, 25x9x12, Notes: The ideal OEM replacement tire. Superior shock absorption. Light, strong, steers easy., Dim A (1): 19.2, Maximum Load: 1005 @ 50 MPH, Maximum PSI: 24, Mounted Diameter: 25.8", Mounted Width: 9.1", Ply: 4, Replaces: Carlisle 560416, Rim Width: 8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.