TIRE-AT489, AT25X8X12, 4 PLY 0" x0" x0"

  • Mfr # A-B1TI911

  • Zoro # G801530499


product price:  $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI911
Zoro #
G801530499
UPC #
3325920697
Country of Origin
United States

Description

TIRE-AT489, AT25X8X12, 4 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 15.2, Includes: Tire only (does not include rim), Maximum Load: 340, Maximum PSI: 7, Mounted Diameter: 25.2, Mounted Width: 7.5, Rim Width: 6.5, Tread Pattern: AT489, Tread Style: ATV/UTV, Ply: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.