TIRE-FAIRWAY PRO, 18X8.5X4, 4 PLY 8.6" x16.3" x16.3"

  • Mfr # A-B1TI82

  • Zoro # G601530781


product price:  $82.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI82
Zoro #
G601530781
UPC #
3325967478
Country of Origin
United States

Description

TIRE-FAIRWAY PRO, 18X8.5X4, 4 PLY, Web Notes: The Carlisle Fairway Pro tire is an excellent value providing long hours of dependable performance, Web Notes: on the course., Includes: Tire only (does not include rim), Maximum Load: 815, Maximum PSI: 22, Mounted Diameter: 18.2, Mounted Width: 8.4, Ply: 4, Rim Width: 7, Tread Pattern: Fairway Pro, Tread Style: Golf Gliders, Dim A (1): 11.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.