Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIRE-STUD, 4.1/3.5X6, 2 PLY 12.5" x12.5" x3.9"

  • Mfr # A-B1TI25

  • Zoro # G401530554


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI25
Zoro #
G401530554
UPC #
3325964245
Country of Origin
United States

Description

TIRE-STUD, 4.1/3.5X6, 2 PLY, Tread Pattern: Stud, Mounted Diameter: 12.5, Mounted Width: 3.9, Ply: 2, Rim Width: 3.25, Web Notes: The Carlisle Stud tire is used in many of the same small industrial product applications., Dim A (1): 3.2, Includes: Tire only (does not include rim), Maximum Load: 290, Maximum PSI: 24, Tread Style: Gripping Performers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.