TIRE-STUD, 4.1X3.5X4, 2 PLY 3.4" x10.4" x10.4"

  • Mfr # A-B1TI15

  • Zoro # G401530790


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI15
Zoro #
G401530790
UPC #
3325964241
Country of Origin
United States

Description

TIRE-STUD, 4.1X3.5X4, 2 PLY, Web Notes: The Carlisle Stud tire is used in many of the same small industrial product applications., Dim A (1): 2.6, Includes: Tire only (does not include rim), Maximum Load: 230, Maximum PSI: 24, Mounted Diameter: 10.6, Mounted Width: 3.6, Ply: 2, Rim Width: 2.5, Tread Pattern: Stud, Tread Style: Gripping Performers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.