Zoro Homepage

TIRE-STUD, 4.1X3.5X5, 2 PLY 3.38" x11.2" x11.2"

  • Mfr # A-B1TI20

  • Zoro # G201530662


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI20
Zoro #
G201530662
UPC #
3325964239
Country of Origin
United States

Description

TIRE-STUD, 4.1X3.5X5, 2 PLY, Rim Width: 3, Tread Pattern: Stud, Tread Style: Gripping Performers, Web Notes: The Carlisle Stud tire is used in many of the same small industrial product applications., Dim A (1): 2.4, Maximum Load: 260, Maximum PSI: 24, Mounted Width: 3.8, Ply: 2, Includes: Tire only (does not include rim), Mounted Diameter: 11.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.