Zoro Homepage

TIRE-STUD, 4.8/4X8, 4 PLY 12" x12" x6"

  • Mfr # A-B1TI27

  • Zoro # G501530423


product price: $60.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI27
Zoro #
G501530423
UPC #
3325967916
Country of Origin
United States

Description

TIRE-STUD, 4.8/4X8, 4 PLY, Web Notes: The Carlisle Stud tire is used in many of the same small industrial product applications., Dim A (1): 5.8, Includes: Tire only (does not include rim), Maximum Load: 670, Maximum PSI: 42, Mounted Diameter: 16.3, Mounted Width: 4.7, Ply: 4, Rim Width: 3.75, Tread Pattern: Stud, Tread Style: Gripping Performers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.