TIRE-ULTRA TRAX, 24X13X12, 6 PLY 0" x0" x0"

  • Mfr # A-B1TI726

  • Zoro # G901530658


product price:  $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI726
Zoro #
G901530658
UPC #
3325969912
Country of Origin
United States

Description

TIRE-ULTRA TRAX, 24X13X12, 6 PLY, Web Notes: When high flotation is essential the Carlisle Ultra Trac is the tire of choice., Dim A (1): 28.3, Includes: Tire only (does not include rim), Maximum Load: 2240, Maximum PSI: 28, Mounted Diameter: 22.7, Mounted Width: 13, Ply: 6, Rim Width: 10.5, Tread Pattern: Ultra Trac, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.