Zoro Homepage

Trailer Ball, 1-7/8 3.75" x7.65" x2.3"

  • Mfr # A-B1CM40072

  • Zoro # G001650928


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CM40072
Zoro #
G001650928
UPC #
61231488851
Country of Origin
United States

Description

Trailer Ball, 1-7/8, Ball Diameter: 1-7/8", Shank Length: 3", Shank Diameter: 1", Ball Capacity: 3,500 lbs, Finish: Chrome, Notes: Our trailer balls are engineered to the highest quality in consistency, accuracy, fit, and strength., Notes: They have a quality finish and fine threads for more holding strength. They all meet the U.S. V-5, Notes: specifications and are tested for your safety., Notes 2: Many elements determine the correct trailer ball; mounting platform thickness, hole size, coupler, Notes 2: size, gross trailer weight rating. The platform must be at least 3/8" thick and the hole size must, Notes 2: not be more than 1/16" larger in diameter than the shank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.