Zoro Homepage

Wheel Bolt, M12x160 5" x7" x1"

  • Mfr # A-B1MSN20010

  • Zoro # G801270654


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Thread Size
M12
Fastener Length
160mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MSN20010
Zoro #
G801270654
UPC #
80971151074
Country of Origin
China

Dimensions

Thread Size
M12
Fastener Length
160mm

Details

Item
Wheel Bolt
System of Measurement
Metric

Description

Wheel Bolt, M12x160,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.