Shop SUNBELT
See all product information
Create Account
Woodruff Key, 3/16 x 3/4 in Key Size, WK-9 SAE Number, 1 in H
- Mfr # A-B1SB44
- Zoro # G301270376
product price:Â
$
0.47
/ea
Sold in multiples of 20 for $9.40
Key Features
System of Measurement
Inch
Key Size
3/16 x 3/4 in
SAE Number
WK-9
Height
1 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-B1SB44
- Zoro #
- G301270376
- UPC #
- 80971103904
- Country of Origin
- United States
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- WK-9
Description
Woodruff Key, WK-9, 3/16" x 3/4,