Hemlock Tweed, Woven Plain, 9 in L, 9 in W

  • Mfr # SEAMA6005MHNM9X9

  • Zoro # G615446146


product price: $8.99
/ea

Key Features

Size
9" x 9" Sample
Material
100% Acrylic
Width
9 in
Length
9 in
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMA6005MHNM9X9
Zoro #
G615446146
UPC #
628911109386
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Blue
Material
100% Acrylic
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1000 hours
Cold Crack
-30°C
Content Face
100% Acrylic
Abrasion
40,000 Double Rubs (Wyzenbeek)
Content Back
100% Polyvinyl Chloride (PVC)

Description

Sea Mark 60" 02 Hemlock Tweed is a 100 % solution dyed acrylic fabric with a pvc backing manufactured by Glen Raven. This product is a standard in the marine and awning industry with a UV and mildew resistant finish.


  • • SeaMark is a textured marine-grade fabric that has been developed and engineered by some of the fabric industry’s preeminent innovators. It’s made by the world’s No. 1 supplier of automotive topping fabrics Haartz Corporation and features a Sunbrella solution-dyed acrylic base. SeaMark Waterproof Fabric features a woven acrylic facing and a color-matched waterproof PVC backing that makes it appropriate for protective applications.
  • • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: United States
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.