Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal Blue Tweed, Woven Plain, 1 Yard L, 60 in W

  • Mfr # SEAMAROYA

  • Zoro # G615445910


product price: $64.99
/ea

Key Features

Size
By the Yard
Material
100% Acrylic
Width
60 in
Length
1 Yard
Content Face
100% Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMAROYA
Zoro #
G615445910
UPC #
628911024153
Country of Origin
United States

Dimensions

Size
By the Yard
Width
60 in
Length
1 Yard

Details

Color
Blue
Material
100% Acrylic
Content Face
100% Acrylic
Abrasion
40,000 Double Rubs (Wyzenbeek)
Content Back
100% Polyvinyl Chloride (PVC)
Cold Crack
-30°C
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1000 hours

Description

Sea Mark 60" 09 Royal Blue Tweed is a 100 % solution dyed acrylic fabric with a pvc backing manufactured by Glen Raven. This product is a standard in the marine and awning industry with a UV and mildew resistant finish. Order qty is in Yard increments.


  • • SeaMark is a textured marine-grade fabric that has been developed and engineered by some of the fabric industry’s preeminent innovators. It’s made by the world’s No. 1 supplier of automotive topping fabrics Haartz Corporation and features a Sunbrella solution-dyed acrylic base. SeaMark Waterproof Fabric features a woven acrylic facing and a color-matched waterproof PVC backing that makes it appropriate for protective applications.
  • • Fabric Type: 100% Acrylic Backing Content: 100% Polyvinyl Chloride (PVC)
  • • Washing Instructions: Vacuum with a brush attachment then rinse fabric thoroughly with water removing any loose particles. Hand wash with mild soap and warm water out of the sun. Allow cleaner to soak 10-20 minutes then scrub lightly with a soft nylon brush or terry cloth. Then, rinse thoroughly until water runs clear. Allow fabric to air dry. Never put in the dryer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.