
Med. Graphite SunBrite, Knitted Fabric, 1 Yard L, 60 in W
Mfr # HEADLSB2076
Zoro # G415445943
product price: $11.89
/eaKey Features
Size
By the Yard
Material
Knitted Fabric
Width
60 in
Length
1 Yard
Content Back
RV% Polyurethane foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEADLSB2076
Zoro #
G415445943
UPC #
628911079467
Country of Origin
United States
Dimensions
Size
By the Yard
Width
60 in
Length
1 Yard
Details
Color
Med. Graphite SunBrite
Material
Knitted Fabric
Content Back
RV% Polyurethane foam
Fire Retardency
CALTB117-2013
Content Face
100% Polyester
Description
Sunbrite Headliner 2076 Medium Graphite is 100 % polyester laminated to a 3/16inch polyurethane foam. Sunbrite Headliner is known for its consistency and color quality and is regarded as a premier product in the automotive industry. Order qty is in Yard increments.
- • Sunbrite Headliner is 100% polyester laminated to a 1/4 inch polyurethane foam. Sunbrite Headliner is known for its consistency and color quality and is regarded as a premier product in the automotive industry.
- • Fabric Type: 100% Polyester Backing Content: Polyurethane foam
- • Washing Instructions: * To maintain the life of the fabric bring indoors when not in use. Clean by wiping down the fabric or hand washing with warm water and a mild soap solution. Simply rinse with clear water to prevent dirt from embedding itself into the fabric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.