Zoro Homepage

Deluxe Garage Sale Kit

  • Mfr # 3035

  • Zoro # G813449055


product price: $22.49
/ea

Key Features

Height
11"
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035
Zoro #
G813449055
UPC #
-
Country of Origin
United States

Dimensions

Height
11"
Width
14"

Details

Item
Garage Sale Sign

Description

The Sunburst Systems Deluxe Garage Sale Kit comes with everything you need to get your sale started. With 3 11x14 Garage Sale pole signs, 3 Double-Sided Garage Sale yard signs with metal Stakes, 20 Large Pricing Cards and 400 price labels in each color, yellow, green and pink, this kit has everything you could need to make any sale a success. Make Sunburst Systems your one stop shop for all of your garage, yard, and estate sales today!


  • ALL-IN-ONE - kit with everything you need for your Garage Sale
  • FULLY ASSEMBLED - Garage Sale signs come already assembled with sturdy metal stakes for easy placement
  • MULTI-USE - Different color pricing stickers make keeping track of multi-family garage sales quick and simple
  • LARGE - Easy to read pricing labels are the perfect size to attract attention to big ticket items
  • NAVIGATE - buyers will have not problem finding your sale with multiple signs in different locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.