Zoro Homepage

Yard Sale Signs 14in x 22in, 4PK

  • Mfr # 3965

  • Zoro # G013449053


product price: $20.69
/pk 4, $5.17/ea

Key Features

Height
14"
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965
Zoro #
G013449053
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
22"

Details

Item
Yard Sale Sign

Description

Sunburst Systems is your one stop shop for all things Garage Sales. This item comes with 4 14in by 22in Double Sided Yard Sale Signs with metal Stakes Included. With bright bold lettering, and weather resistant material, these are sure to attract attention to your sale, and last for as long as you need! Double sided signs ensure everyone sees your sale, regardless of direction. More customers means more money in your pocket from your next Garage Sale!


  • HIGLY VISIBLE - Double-sided signs attract traffic to your yard sale from both directions
  • DOUBLE SIDED - Signs attract traffic to your sale from both directions with arrows on both sides
  • WRITE - Signs come with blank white space to write address or sale information
  • READY TO USE - Comes assembled and ready to be put to use for advertising your sale
  • HIGHLY VISIBLE - Attract more people to your sale with professional, easy to read signs
  • MADE IN THE USA - Designed, sourced and produced in the USA
  • STAKES INCLUDED - Sturdy metal u-stakes keep you sign firmly planted in the ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.