Zoro Homepage

37 in. W X 22 in. D Peppercorn Plastic Deck Box 50 gal

  • Mfr # DB5025P

  • Zoro # G116173497


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
8.56 in
For Use With
Deck Boxes
Overall Width (In.)
21.75 in
Overall Length (In.)
41.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5025P
Zoro #
G116173497
UPC #
44365028750
Country of Origin
United States

Dimensions

Overall Height (In.)
8.56 in
Overall Width (In.)
21.75 in
Overall Length (In.)
41.56 in

Details

For Use With
Deck Boxes
Item
Outdoor Storage

Description

Brand Name: Suncast, Capacity: 50, Material: Plastic, Product Type: Deck Box, Sub Brand: , Color: Peppercorn, Height: 21.75, Width: 36.75, Depth: 20.25, Deckbox Size: Small <50 gallons, Lockable: Yes, Nominal Depth: 22, Nominal Width: 37, Sq Inches: 814

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.