
4 ft. x 6 ft. Resin Horizontal Storage Shed with Floor Kit
Mfr # BMS4950
Zoro # G016119359
product price: $799.99
/eaKey Features
Overall Height (In.)
59 in
Overall Length (In.)
19 in
Overall Width (In.)
51.5 in
For Use With
Plastic Sheds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMS4950
Zoro #
G016119359
UPC #
44365030111
Country of Origin
United States
Dimensions
Overall Height (In.)
59 in
Overall Length (In.)
19 in
Overall Width (In.)
51.5 in
Details
Item
Outdoor Storage
For Use With
Plastic Sheds
Description
Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: , Capacity: 98
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.