4.5 in. H X 25 in. W X 5.25 in. D Resin Tool Hanger

  • Mfr # V724BLD

  • Zoro # G316173488


product price: $25.89
/ea
Sold in multiples of 2 for $51.78

Key Features

Overall Length (In.)
4.75 in
Overall Height (In.)
26.1 in
For Use With
Shed Parts & Accessories
Overall Width (In.)
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V724BLD
Zoro #
G316173488
UPC #
44365029375
Country of Origin
United States

Dimensions

Overall Length (In.)
4.75 in
Overall Height (In.)
26.1 in
Overall Width (In.)
8.4 in

Details

For Use With
Shed Parts & Accessories
Item
Outdoor Storage

Description

Adjustable Shelves: , Brand Name: Suncast, Color: Black, Hardware Included: , Material: Resin, Number of Shelves: , Packaging Type: Boxed, Product Type: Tool Hanger, Sub Brand: , Weight Capacity: 60, Depth: 5.25, Height: 4.5, Width: 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.