Zoro Homepage

46 in. W X 24 in. D Brown Plastic Deck Box with Seat 73 gal

  • Mfr # DBW7500

  • Zoro # G616173430


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
46.438 in
Overall Width (In.)
24.188 in
For Use With
Deck Boxes
Overall Height (In.)
9.818 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBW7500
Zoro #
G616173430
UPC #
10044365019564
Country of Origin
United States

Dimensions

Overall Length (In.)
46.438 in
Overall Width (In.)
24.188 in
Overall Height (In.)
9.818 in

Details

Item
Outdoor Storage
For Use With
Deck Boxes

Description

Brand Name: Suncast, Capacity: 73, Material: Plastic, Product Type: Deck Box with Seat, Sub Brand: , Color: Brown, Height: 25.5, Width: 46, Depth: 24, Deckbox Size: Medium 51-100 gallons, Lockable: Yes, Nominal Depth: 24, Nominal Width: 46, Sq Inches: 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.