Zoro Homepage

50GAL MED Java Deck Box

  • Mfr # DB5525J

  • Zoro # G916182606


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5525J
Zoro #
G916182606
UPC #
44365028743
Country of Origin
United States

Description

50 Gallon Medium Deck Box with Seat - Java. All-weather construction provides water resistance and UV protection. Perfect for storing cushions, garden supplies & firewood. Reinforced lid offers unique seating & storage solution. Low maintenance - easy to clean & maintain. Easy assembly - no tools required. 5 Year Limited Warranty; Exterior Size: 36.75 in. W x 20.25 in. D x 21.75 in. H; Interior Size: 34.25 in. W x 17.75 in. D x 19.25 in. H ;Capacity: 50 Gallons; Lid Weight Capacity: 300 lbs; Packaging Dimensions: 38.9 in. L x 7.6 in. W x 21.2 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.