Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 in. W X 28 in. D Gray Plastic Deck Box 134 gal

  • Mfr # BMDB1340

  • Zoro # G316173495


product price: $203.87
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
50 in
For Use With
Deck Boxes
Overall Width (In.)
8.5 in
Overall Height (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDB1340
Zoro #
G316173495
UPC #
44365028439
Country of Origin
United States

Dimensions

Overall Length (In.)
50 in
Overall Width (In.)
8.5 in
Overall Height (In.)
31 in

Details

For Use With
Deck Boxes
Item
Outdoor Storage

Description

Brand Name: Suncast, Capacity: 134, Material: Plastic, Product Type: Deck Box, Sub Brand: , Color: Gray, Height: 27.75, Width: 49.25, Depth: 29.75, Deckbox Size: Large 101+ gallons, Lockable: Yes, Nominal Depth: 28, Nominal Width: 55, Sq Inches: 1465, S

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.