Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 in. W X 29 in. D Brown Plastic Deck Box 134 gal

  • Mfr # BMDB134004

  • Zoro # G416173487


product price: $268.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
58 in
Overall Length (In.)
11 in
For Use With
Deck Boxes
Overall Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDB134004
Zoro #
G416173487
UPC #
44365019000
Country of Origin
United States

Dimensions

Overall Height (In.)
58 in
Overall Length (In.)
11 in
Overall Width (In.)
30 in

Details

For Use With
Deck Boxes
Item
Outdoor Storage

Description

Brand Name: Suncast, Capacity: 134, Material: Plastic, Product Type: Deck Box, Sub Brand: , Color: Brown, Height: 27, Width: 55, Depth: 29, Deckbox Size: Large 101+ gallons, Lockable: Yes, Nominal Depth: 29, Nominal Width: 55, Sq Inches: 1595, Sq Inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.