Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 in. W X 32 in. D Gray Plastic Deck Box 200 gal

  • Mfr # BMDB200

  • Zoro # G416173449


product price: $268.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length (In.)
8 in
Overall Width (In.)
60 in
For Use With
Deck Boxes
Overall Height (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDB200
Zoro #
G416173449
UPC #
44365028446
Country of Origin
United States

Dimensions

Overall Length (In.)
8 in
Overall Width (In.)
60 in
Overall Height (In.)
34 in

Details

For Use With
Deck Boxes
Item
Outdoor Storage

Description

Brand Name: Suncast, Capacity: 200, Material: Plastic, Product Type: Deck Box, Sub Brand: , Color: Gray, Height: 32.75, Width: 27.5, Depth: 31.5, Deckbox Size: Large 101+ gallons, Lockable: Yes, Nominal Depth: 32, Nominal Width: 58, Sq Inches: 1856, Sq

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.