Zoro Homepage

6 ft. x 3 ft. Resin Vertical Pent Storage Shed with Floor Kit

  • Mfr # BMS6202

  • Zoro # G016119250


product price: $698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length (In.)
13 in
For Use With
Plastic Sheds
Overall Width (In.)
78 in
Overall Height (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS6202
Zoro #
G016119250
UPC #
44365027937
Country of Origin
United States

Dimensions

Overall Length (In.)
13 in
Overall Width (In.)
78 in
Overall Height (In.)
46 in

Details

For Use With
Plastic Sheds
Item
Outdoor Storage

Description

Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: , Capacity: 106, 3.21, 6.23, 5.46, Style: Pent, Floor Kit: with Floor Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.