Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'' H. x 12'' L. Border Stone Poly Lawn Edging, 10PK

  • Mfr # BSE10TG

  • Zoro # G421872887


product price: $38.25
/pk 10, $3.83/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSE10TG
Zoro #
G421872887
UPC #
44365010106
Country of Origin
United States

Description

If youre in need of a great-looking natural stone landscape border solution look no further than the Suncast 6 In. H. x 12 In. L. Border Stone Poly Lawn Edging (10-Pack). These decorative 12-inch stones are ideal for outlining patios walkways lawns trees flower beds gardens and other landscaping designs. Their neutral taupe-gray stone color easily coordinates with any outdoor decor while adding definitive landscape borders bringing attention to the greenery or landscape features that theyre highlighting. And because they can be configured in straight lines curves and 90-degree angles theyre versatile enough to contain any landscape border design you need. Installation is super-easy: each section simply slides together and is simply tapped with a mallet to set in place. No digging is required meaning installation can be accomplished in mere minutes. Each 10-pack includes ten 12-inch sections with are 1.75 inches wide. Once installed the 5.75-inch height stands 2.5 inches above ground. The edgings poly resin construction is sturdy and weatherproof providing durability that will last year after year. If youre looking to create beautiful landscape border designs that are easy to install then purchase the Suncast 6 In. H. x 12 In. L. Border Stone Poly Lawn Edging (10-Pack) today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.